Beli t nut di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SUS T-Nut SS (M5)
    Mulai

    Rp9.900

    SUS T-Nut SS (M5)
    atribut:
    • Conformity: SF20 Series
    • Material: Equivalent to S10C, unichrome plating
    • Type: M5
    • RoHS Directive: Compatible with 10 Substances
  2. INDOMAKERS T Hammer Nut Drop-In Aluminium Profile 3030
    Mulai

    Rp5.900

    INDOMAKERS T Hammer Nut Drop-In Aluminium Profile 3030
    atribut:
    • Type: Drop-In
    • Use for: Aluminium Profile 3030
  3. INDOMAKERS T Sliding Nut Aluminium Profile 3030
    Mulai

    Rp5.900

    INDOMAKERS T Sliding Nut Aluminium Profile 3030
    Deskripsi:
    Untuk aluminium profile yang bagian tengahnya tidak bulat
    atribut:
    • Type: Slide Nut
    • Use for: Aluminium Profile 3030
  4. INDOMAKERS T Sliding Nut Aluminium Profile 2020
    Mulai

    Rp4.900

    INDOMAKERS T Sliding Nut Aluminium Profile 2020
    Deskripsi:
    Untuk aluminium profile yang bagian tengahnya tidak bulat
    atribut:
    • Type: Slide Nut
    • Use for: Aluminium Profile 2020
  5. INDOMAKERS T Hammer Nut Drop-In Aluminium Profile 2020
    Mulai

    Rp2.900

    INDOMAKERS T Hammer Nut Drop-In Aluminium Profile 2020
    atribut:
    • Type: Drop-In
    • Use for: Aluminium Profile 2020
  6. TRUSCO Aluminum Frame (Rangka Aluminium)
    Mulai

    Rp189.900

    TRUSCO Aluminum Frame (Rangka Aluminium)
    Deskripsi:
    -A grooved type to which shelf and panel mounting adapter can be attached to create various combination.
    atribut:
    • Width (mm): 25
    • Height (mm): 25
    • Material: Aluminium (Alumite Finishing)
  7. SUPER TOOL T-Slot Nut
    23%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp58.900

  8. TRUSCO T-Slot Nut
    Mulai

    Rp98.900

    TRUSCO T-Slot Nut
    Deskripsi:
    Since the screw hole does not penetrate, the T groove will not be damaged.For fixing bolts for T-grooves. For fixing bolts for T-grooves of machine tools, radial drilling machines, etc.
    atribut:
    • Screw Dimensions (mm): M20
    • T Groove Width (mm): 22
    • Material: Steel (S45C) black dyed finish, quenching (HRC25-30)
    • Dimension A (mm): 36.0
    • Dimension B (mm): 13.8
    • Applicable bolt diameter: M20
    • Dimension C (mm): 25.4
    • Dimension L (mm): 38
    • Dimensions t (mm): 21.7
  9. SUS Hard Bracket Lw
    Mulai

    Rp81.900

    SUS Hard Bracket Lw
    atribut:
    • Material: A6N01SS-T5
    • Surface Treatment: Anodized, right-angle machining finish
    • Mass (g): 111
  10. SUS Frame
    30%
    Mulai

    Rp28.900

    SUS Frame
    atribut:
    • Conformity: SF20 Series
    • Material: A6N01SS-T5, alumite surface treatment
    • Resistance Values: 10 9 - 10 Omega
    • RoHS Directive: Compatible with 10 Substances
  11. monotaro.id Mur SS304
    Mulai

    Rp2.900

    monotaro.id Mur SS304
    atribut:
    • Material: SS304
  12. Yoshinobu Spring Washer Black
    28%
    Mulai

    Rp27.900

    Yoshinobu Spring Washer Black
    atribut:
    • Color: Black
    • Material: Steel
    • Surface Treatment: Black Steel
  13. AOKI SEIMITSU KOGYO Aluminum frame + angle bracket for System50 +
    Mulai

    Rp75.900

    AOKI SEIMITSU KOGYO Aluminum frame + angle bracket for System50 +
    Deskripsi:
    Bracket for frame connection. Please use when assembling without drilling holes in the frame. Panels can be attached using the pilot holes in the corners.Equipment cover, workbench / storage shelf, protective case, etc.
    atribut:
    • Color: Silver
    • Material: A6063SS-T5
    • Suitable For: [Parts example] Common to System50 frames, bolts used: button bolts with hexagon sockets M8X20 (B0820) + nuts: J4M8SD, J4N8 + nut holders: J4NH, J4NE
    • Surface Treatment: Anodized
  14. AOKI SEIMITSU KOGYO Aluminum frame + angle bracket for System30 + (with M5 tap)
    Mulai

    Rp71.900

    AOKI SEIMITSU KOGYO Aluminum frame + angle bracket for System30 + (with M5 tap)
    Deskripsi:
    Bracket for frame connection. Please use when assembling without drilling holes in the frame. Panels can be attached using the pilot holes in the corners.Equipment cover, workbench / storage shelf, protective case, etc.
    atribut:
    • Color: Silver
    • Material: A6063SS-T5
    • Suitable For: [Parts example] System30 frame common, bolts used: Hexagon socket head cap screw M6X16 (B0616) + nuts: J3M6F, J3M6FDE, J3N6, J3N6U + nut holders: J3NH, J3NE, J3NPH
    • Surface Treatment: Anodized
  15. Huben Pull Handle Aluminium Profile G (Gagang Tarik)
    Mulai

    Rp159.900

  16. TRUSCO Bracket
    Mulai

    Rp23.900

  17. Autonics Tower Lights LED Type PTE Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp559.900

    Autonics Tower Lights LED Type PTE Series
    Deskripsi:
    PTE series tower lights combine the latest LED technology with UL safety technology. With a new concept and innovative design, PTE series tower lights are ideal for factory automation and many applications.
    atribut:
    • Cable Spesification: UL1007/22AWG
    • Connection Type: Lead wire connection
    • Humidity Level: 45-85%RH
    • Installation Direction: Upward only
    • Certification: CE
    • Insulation Resistance (MΩ): 100 or more (500VDC megger base)
  18. NTN Miniature Ball Bearing - Small Diameter Ball Bearing ZZ Standard Type No Flange (Laher)
    Mulai

    Rp26.900

    NTN Miniature Ball Bearing - Small Diameter Ball Bearing ZZ Standard Type No Flange (Laher)
    atribut:
    • Material (Main Unit): High carbon chromium bearing steel
    • Number of track trains: Single row
    • Flange: Without flange
    • Load Direction: radial
    • JIS Grade: 0
    • Outer Ring Type: flat
    • Race ring Shape: Deep groove ball bearings
    • Rolling Element Material: High carbon chromium bearing steel
    • Shield Shape: Shielded on both sides
  19. Non Brand Aluminium Profile P6 (Batang Profil Aluminium P6)
    Mulai

    Rp399.900

    Non Brand Aluminium Profile P6 (Batang Profil Aluminium P6)
    Deskripsi:
    batang aluminium ekstrusi berukuran profil 30mm x 30mm dengan alur 6mm (P6) yang dirancang untuk struktur modular ringan hingga menengah. Profil ini umum digunakan dalam kerangka mesin otomatisasi, printer 3D, dudukan sensor, dan proyek DIY karena kemudahan perakitan tanpa las
    atribut:
    • External Width (mm): 30x30
    • Length (mm): 1500
    • Screw Diameter (mm): 5
Daftar Harga t nut Terbaru October 2026
SUS T-Nut SS (M5)Rp9.900
INDOMAKERS T Hammer Nut Drop-In Aluminium Profile 3030Rp5.900
INDOMAKERS T Sliding Nut Aluminium Profile 3030Rp5.900
INDOMAKERS T Sliding Nut Aluminium Profile 2020Rp4.900
INDOMAKERS T Hammer Nut Drop-In Aluminium Profile 2020Rp2.900
TRUSCO Aluminum Frame (Rangka Aluminum)Rp53.900
TRUSCO Aluminum Frame (Rangka Aluminium)Rp189.900
SUPER TOOL T-Slot NutRp58.900
TRUSCO T-Slot NutRp98.900
SUS Hard Bracket LwRp81.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)